This product requires certification to purchase.

6 in. Plastic Sock in White

You last purchased this on
 
ADS®

6 in. Plastic Sock in White

  • Fast #
  • Part #A0624HA
  • Item #1674113
  • Manufacturer Part #0624HA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

6 in. Plastic Sock in White

  • Fast #
  • Part #A0624HA
  • Item #1674113
  • Manufacturer Part #0624HA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Foot: 1 Roll: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Easy to install
  • Filtered fabric sock for drain pipe
  • Prevents clogging and keeps water flowing
  • Requires Certification

Specifications

Application:
Drainage
Color Finish Name:
White
Fits Pipe Size:
6 in
Length:
100 ft
Material:
Plastic
Product Type:
Sock