This product requires certification to purchase.

6 in. SDR 26 Plastic Insert

You last purchased this on
 
ADS®

6 in. SDR 26 Plastic Insert

  • Fast #
  • Part #N6P26FB12-30P51
  • Item #7315735
  • Manufacturer Part #6P26MF12-30P51
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

6 in. SDR 26 Plastic Insert

  • Fast #
  • Part #N6P26FB12-30P51
  • Item #7315735
  • Manufacturer Part #6P26MF12-30P51
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
6 in
Fitting Type:
Insert Tee
Material:
Plastic
NSF Certified:
No
Schedule Class:
SDR 26