6 in. x 100 ft. Plain End Plastic Drainage Pipe
6 in. x 100 ft. Plain End Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Roll: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Flexible, lightweight, easy to use
- Great return on your investment
- Increased crop production/yields
- Decrease nitrates in drinking water
- Greater control over your crop management
- More efficient fertilizer and crop protective products
- Subsurface irrigation and drainage-at your control
- The single wall corrugated HDPE pipe is ideal for drainage projects where flexibility, light weight and low cost are important
- Homeowners find that this corrugated pipe is an economical, easy-to-install solution to common residential storm water drainage problems
- These may include downspouts run off, foundation and window well drains, driveway culverts and wet spots on the lawn
Specifications
- ASTM:
- ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-667
- Application:
- Downspouts, Drainage, Foundations, Gravity System
- Color Finish Name:
- Black
- Diameter - Outside:
- 7 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 200
- Origin:
- Domestic
- Pipe Wall Type:
- Perforated with Sock
- PipeTubing Size:
- 6 in