6 in. x 100 ft. Plastic Drainage Pipe
6 in. x 100 ft. Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Roll: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy to handle, safe, lightweight pipe requires less labor and equipment for faster installation and reduced costs
- Withstands repeated freeze/thaw cycles and continuous sub-zero temperatures
- The single wall corrugated HDPE pipe is ideal for drainage projects where flexibility, light weight and low cost are important
- Homeowners find that this corrugated pipe is an economical, easy-to-install solution to common residential storm water drainage problems
- These may include downspouts run off, foundation and window well drains, driveway culverts and wet spots on the lawn
- Annular corrugated single wall
- 3"- 15" (75-381 mm)
- 100'-5,500' (30-1676 m) coils, depending on pipe diameter
- 10'-20' (3-6 m) sticks
- Internal, external snap or split band couplers
Specifications
- AASHTO:
- AASHTO M-252
- ASTM:
- ASTM D-1056, ASTM D-2321, ASTM D-3350
- Application:
- Agriculture, Downspouts, Drainage, Foundations
- Color Finish Name:
- Black
- Diameter - Outside:
- 7 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Origin:
- Global
- Pipe Wall Type:
- Perforated with Sock
- PipeTubing Size:
- 6 in