6 x 4 x 6 in. Snap-in HDPE and PVC Downspout Adapter
6 x 4 x 6 in. Snap-in HDPE and PVC Downspout Adapter
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with 6" pipe
Specifications
- Application:
- Drainage
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Snap-in
- End Connections:
- Snap-in
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in x 4 in x 6 in
- Material:
- Plastic
- Material Type:
- HDPE, PVC
- Product Type:
- Downspout Adapter