60 Degree Wye
60 Degree Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 36 in
- Fitting Size 2:
- 36 in
- Fitting Size 3:
- 18 in
- Fitting Sizes:
- 36 in x 36 in x 18 in
- Fitting Type:
- Reducing