8 in. Plastic Sock in White
8 in. Plastic Sock in White
Package Quantity Info:
FT: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Easy to install
- Filtered fabric sock for drain pipe
- Prevents clogging and keeps water flowing
Documents
Specifications
- Application:
- Drainage
- Color Finish Name:
- White
- Fits Pipe Size:
- 8 in
- Material:
- Plastic
- Product Type:
- Sock