This product requires certification to purchase.

100 ft. x 1 in. SDR 9 CTS Plastic Tubing

This product has been replaced by

ADS® Blue 100 ft. Polyethylene CTS Plastic Pressure Pipe
ADS® 1 in. x 100 ft. Polyethylene CTS Potable Pressure Pipe
Manufacturer Part #X4-1250100
You last purchased this on
 
ADS®

ADS PolyFlex™ 100 ft. x 1 in. SDR 9 CTS Plastic Tubing

  • Fast #
  • Part #A41200100
  • Item #4207894
  • Manufacturer Part #4-1200100
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

ADS® Blue 100 ft. Polyethylene CTS Plastic Pressure Pipe
ADS® 1 in. x 100 ft. Polyethylene CTS Potable Pressure Pipe
Manufacturer Part #X4-1250100
ADS®

ADS PolyFlex™ 100 ft. x 1 in. SDR 9 CTS Plastic Tubing

  • Fast #
  • Part #A41200100
  • Item #4207894
  • Manufacturer Part #4-1200100
4.1 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100
Unavailable
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Flexible lengths can be installed in uneven terrain
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Flexibility makes it ideal for a variety of projects
  • Strength withstands weather and the human element
  • Lightweight
  • Requires Certification

Specifications

ASTM:
ASTM D-2737, ASTM D-3350
AWWA:
AWWA C-651, AWWA C-901
Application:
Residential, Commercial, Well, Municipal Water Service Lines, Farming
Collection:
ADS PolyFlex™
Color Finish Name:
Blue
Diameter - Outside:
1-1/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1 in
Pressure Class:
200 psi
Schedule Class:
SDR 9
Wall Thickness:
0.125 in