This product requires certification to purchase.

2 in. x 300 ft. 250 psi CTS NSF Polyethylene Pipe

You last purchased this on
 
ADS®

ADS PolyFlex™ 2 in. x 300 ft. 250 psi CTS NSF Polyethylene Pipe

  • Fast #
  • Part #AX42250300B
  • Item #5147134
  • Manufacturer Part #X4-2250300B
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

ADS PolyFlex™ 2 in. x 300 ft. 250 psi CTS NSF Polyethylene Pipe

  • Fast #
  • Part #AX42250300B
  • Item #5147134
  • Manufacturer Part #X4-2250300B
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 300 Case: 300 Pallet: 1200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Flexible lengths can be installed in uneven terrain
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Flexibility makes it ideal for a variety of projects
  • Strength withstands weather and the human element
  • Lightweight
  • Requires Certification

Specifications

ASTM:
ASTM D-2737, ASTM D-3350
AWWA:
AWWA C-651, AWWA C-901
Application:
Commercial, Water Supply, Agriculture
Collection:
ADS PolyFlex™
Color Finish Name:
Black
Diameter - Outside:
2-1/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
300 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
80
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
2 in
Pressure Class:
200#
Schedule Class:
SDR 9
Wall Thickness:
0.236 in