This product requires certification to purchase.

3/4 in. x 100 ft. HDPE Pressure Pipe

You last purchased this on
 
ADS®

ADS PolyFlex™ 3/4 in. x 100 ft. HDPE Pressure Pipe

  • Fast #
  • Part #A275200100
  • Item #4434822
  • Manufacturer Part #2-75200100
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

ADS PolyFlex™ 3/4 in. x 100 ft. HDPE Pressure Pipe

  • Fast #
  • Part #A275200100
  • Item #4434822
  • Manufacturer Part #2-75200100
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100 Case: 100 Pallet: 1600
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
ADS PolyFlex™
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
3/4 in
Pressure - Maximum:
200 psi
Schedule Class:
SIDR 7