12 in. High Capacity Biodegradable Diffuser Chamber
Arc™ 12 in. High Capacity Biodegradable Diffuser Chamber
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ARC™ chamber
Specifications
- Application:
- Drainage
- Capacity:
- 10.7 cu ft
- Collection:
- Arc™
- Height:
- 12 in
- Length:
- 63 in
- Material:
- Plastic
- Width:
- 34 in