This product requires certification to purchase.

34 x 63 x 13 in. Standard Biodegradable Diffuser Arc Chamber

You last purchased this on
 
ADS®

Arc™ 34 x 63 x 13 in. Standard Biodegradable Diffuser Arc Chamber

  • Fast #
  • Part #A3613BD2
  • Item #3326424
  • Manufacturer Part #3613BD2
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

Arc™ 34 x 63 x 13 in. Standard Biodegradable Diffuser Arc Chamber

  • Fast #
  • Part #A3613BD2
  • Item #3326424
  • Manufacturer Part #3613BD2
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ARC™ leaching chamber
  • Requires Certification

Specifications

Application:
Drainage
Capacity:
8 cu ft
Collection:
Arc™
Height:
16 in
Length:
63 in
Material:
Plastic
Width:
34-1/2 in