This product requires certification to purchase.

12 in. Dual Wall Polypropylene Drainage Pipe

You last purchased this on
 
ADS®

HP Storm 12 in. Dual Wall Polypropylene Drainage Pipe

  • Fast #
  • Part #A12650020IBPL1
  • Item #7333012
  • Manufacturer Part #12650020IBPL1
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

HP Storm 12 in. Dual Wall Polypropylene Drainage Pipe

  • Fast #
  • Part #A12650020IBPL1
  • Item #7333012
  • Manufacturer Part #12650020IBPL1
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Increased stiffness results in an additional safety factor against construction loading and poor installations
  • The extended bell and spigot joint meets ASTM D3212 and ensures lab and field testable watertight performance
  • Inert PP material is resistant to the effects of chemicals, abrasion, hot soils, and effluent
  • Readily available in convenient locations to service local projects
  • Requires Certification

Specifications

AASHTO:
AASHTO M-330
ASTM:
ASTM D-3212, ASTM F-1417, ASTM F-2487, ASTM F-2881, ASTM F-447
Application:
Gravity Flow, Storm Drainage
CSA Certified:
CSA B182.8
Collection:
HP Storm
Diameter - Inside 1:
12-1/5 in
Diameter - Outside:
14-1/2 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
120
NSF Certified:
No
Pipe Wall Type:
Solid
PipeTubing Size:
12 in