20 ft. Dual Wall Plastic Drainage Pipe
HP Storm 20 ft. Dual Wall Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
- Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
- Lightweight product for best installed cost and maximizing delivery and installation efficiency
- Structurally designed corrugated exterior to support typical construction and long term loading
- Increased stiffness results in an additional safety factor against construction loading and poor installations
- The extended bell and spigot joint meets ASTM D3212 and ensures lab and field testable watertight performance
- Inert PP material is resistant to the effects of chemicals, abrasion, hot soils, and effluent
- Readily available in convenient locations to service local projects
Specifications
- AASHTO:
- AASHTO M-330
- ASTM:
- ASTM D-3212, ASTM F-1417, ASTM F-2487, ASTM F-2881, ASTM F-447
- Application:
- Gravity Flow, Storm Drainage
- CSA Certified:
- CSA B182.8
- Collection:
- HP Storm
- Diameter - Inside 1:
- 15-1/10 in
- Diameter - Outside:
- 17-7/10 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 15 in