10 in. Flared HDPE End Section
N-12® 10 in. Flared HDPE End Section
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- N-12®
- Fits Pipe Size:
- 10 in
- Fitting Type:
- End Section
- Material:
- Plastic
- Material Type:
- HDPE