This product requires certification to purchase.

10 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

You last purchased this on
 
ADS®

N-12® 10 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #A10150020IB
  • Item #4110148
  • Manufacturer Part #10150020IB
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

N-12® 10 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #A10150020IB
  • Item #4110148
  • Manufacturer Part #10150020IB
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 220 Lift: 2640
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252
ASTM:
ASTM F-2306, ASTM F-2648, ASTM D-3350, ASTM D-2321, ASTM D-3212
Application:
Storm Drainage, Waterways, Ditch Enclosure, Land Reclamation, Grain Aeration, Downspouts, Roof Drainage, Terracing
CSA Certified:
CSA B182.8
Collection:
N-12®
Diameter - Outside:
11-2/5 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
120
NSF Certified:
No
Pipe Wall Type:
Solid
PipeTubing Size:
10 in
Pressure - Maximum:
50 psi