10 in. x 20 ft. HDPE Drainage Pipe
N-12® 10 in. x 20 ft. HDPE Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20 Lift: 2400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
- Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
- Lightweight product for best installed cost and maximizing delivery and installation efficiency
- Structurally designed corrugated exterior to support typical construction and long term loading
- The dual wall N-12 pipe, with its smooth interior wall and corrugated exterior, offers exceptional hydraulics and strength
- Built using application-specific high-density polyethylene, dual wall N-12 corrugated pipe also provides superior corrosion and abrasion resistance
- This makes it an excellent alternative to reinforced concrete (RCP) and corrugated metal pipe (CMP)
Specifications
- AASHTO:
- AASHTO M-294
- ASTM:
- ASTM D-2321, ASTM D-3350, ASTM F-2306, ASTM F-477
- Application:
- Storm Drainage
- CSA Certified:
- CSA B182.8
- Collection:
- N-12®
- Diameter - Outside:
- 14-1/2 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 132
- Pipe Wall Type:
- Perforated with Sock
- PipeTubing Size:
- 10 in