This product requires certification to purchase.

12 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

You last purchased this on
 
ADS®

N-12® 12 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #A12810020IB
  • Item #1576773
  • Manufacturer Part #12810020IB
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

N-12® 12 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #A12810020IB
  • Item #1576773
  • Manufacturer Part #12810020IB
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 2400
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Joint options to meet your application performance requirements, including up to water-tight joints meeting ASTM D3212
  • Available in ST, WT and plain end
  • Joint options include bell and spigot design, gasket, bell wrap or pressure-rated 10.8 psi coupler
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252, AASHTO M-294
ASTM:
ASTM D-3350, ASTM F-2306, ASTM F-477
Application:
Gravity Flow, Storm Drainage
Collection:
N-12®
Diameter - Outside:
14-1/2 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type:
Perforated
PipeTubing Size:
12 in