This product requires certification to purchase.

12 x 12 x 6 in. Bell End HDPE Reducing Saddle Tee

You last purchased this on
 
ADS®

N-12® 12 x 12 x 6 in. Bell End HDPE Reducing Saddle Tee

  • Fast #
  • Part #A1241AN
  • Item #1392702
  • Manufacturer Part #1241AN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

N-12® 12 x 12 x 6 in. Bell End HDPE Reducing Saddle Tee

  • Fast #
  • Part #A1241AN
  • Item #1392702
  • Manufacturer Part #1241AN
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • N-12® Fabricated saddle tee
  • Requires Certification

Specifications

ASTM:
ASTM F-477, ASTM D-3212, ASTM F-2306
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Hub
End Connections:
Hub
Fitting Type:
Saddle
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No