This product requires certification to purchase.

12 x 12 x 8 x 8 in. Plain End Reducing HDPE Fabricated Cross Tee

You last purchased this on
 
ADS®

N-12® 12 x 12 x 8 x 8 in. Plain End Reducing HDPE Fabricated Cross Tee

  • Fast #
  • Part #A1232AN
  • Item #4055433
  • Manufacturer Part #1232AN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

N-12® 12 x 12 x 8 x 8 in. Plain End Reducing HDPE Fabricated Cross Tee

  • Fast #
  • Part #A1232AN
  • Item #4055433
  • Manufacturer Part #1232AN
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Fabricated
  • Annular corrugations with smooth interior
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Documents


Specifications

Application:
Drainage, Water
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connection 3:
Plain End
End Connection 4:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
8 in
Fitting Size 4:
8 in
Fitting Sizes:
12 in x 12 in x 8 in x 8 in
Fitting Type:
Cross
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UL Listed:
No