This product requires certification to purchase.

12 x 4 in. Bell End Plastic Reducer

You last purchased this on
 
ADS®

N-12® 12 x 4 in. Bell End Plastic Reducer

  • Fast #
  • Part #A1274WT
  • Item #2500899
  • Manufacturer Part #1274WT
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

N-12® 12 x 4 in. Bell End Plastic Reducer

  • Fast #
  • Part #A1274WT
  • Item #2500899
  • Manufacturer Part #1274WT
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Injection molded
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Water Tight
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
4 in
Fitting Sizes:
12 in x 4 in
Fitting Type:
Reducer
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No