This product requires certification to purchase.

15 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

You last purchased this on
 
ADS®

N-12® 15 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #A15850020IB
  • Item #954727
  • Manufacturer Part #15850020IB
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

N-12® 15 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #A15850020IB
  • Item #954727
  • Manufacturer Part #15850020IB
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 1600
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemicals, abrasion, hot soils, and effluent
  • Lightweight product for best-installed cost and maximizing delivery and installation efficiencies
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Readily available in convenient locations to service local projects
  • Joint options to meet your application performance requirements, including up to water-tight joints meeting ASTM D3212
  • Available in ST, WT and plain end
  • Joint options include bell and spigot design, gasket, bell wrap or pressure-rated 10.8 psi coupler
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252, AASHTO M-294
ASTM:
ASTM F-2306
Application:
Cross Drain, Culvert, Detention, Ditch Enclosure, Edge Drain, Forestry, Industrial, Mining, Retention, Storm Sewer
Collection:
N-12®
Diameter - Inside 1:
15 in
Diameter - Outside:
18 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type:
Solid
PipeTubing Size:
15 in