This product requires certification to purchase.

15 x 15 x 4 in. Corrugated Fabricated Reducing Saddle HDPE Tee

You last purchased this on
 
ADS®

N-12® 15 x 15 x 4 in. Corrugated Fabricated Reducing Saddle HDPE Tee

  • Fast #
  • Part #A1540AN
  • Item #1681838
  • Manufacturer Part #1540AN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

N-12® 15 x 15 x 4 in. Corrugated Fabricated Reducing Saddle HDPE Tee

  • Fast #
  • Part #A1540AN
  • Item #1681838
  • Manufacturer Part #1540AN
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • N-12® fabricated saddle tee
  • Stainless-steel tank with solid-state circuitry
  • 5-year parts, 2-year in-home (where available) warranty
  • Requires control - TC-125, TC-150, DSC-425, DSP
  • Requires Certification

Specifications

ASTM:
ASTM F-2306, ASTM D-1056, ASTM D-3350, ASTM D-2321
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Snap-in
End Connections:
Snap-in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No