This product requires certification to purchase.

18 in. Split HDPE Coupling

You last purchased this on
 
ADS®

N-12® 18 in. Split HDPE Coupling

  • Fast #
  • Part #A1865AA
  • Item #655997
  • Manufacturer Part #1865AA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

N-12® 18 in. Split HDPE Coupling

  • Fast #
  • Part #A1865AA
  • Item #655997
  • Manufacturer Part #1865AA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Application:
Drainage, Waterworks, Sewer
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Split
End Connection 2:
Split
End Connections:
Split
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Sewer Coupling
IAPMO Listed:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UL Listed:
No