This product requires certification to purchase.

20 ft. x 42 in. Plastic Tubing

You last purchased this on
 
ADS®

N-12® 20 ft. x 42 in. Plastic Tubing

  • Fast #
  • Part #A42810020IB
  • Item #3794250
  • Manufacturer Part #42810020IB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

N-12® 20 ft. x 42 in. Plastic Tubing

  • Fast #
  • Part #A42810020IB
  • Item #3794250
  • Manufacturer Part #42810020IB
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2648, ASTM F-2306, ASTM D-3350, ASTM D-2321
Application:
Storm Drainage
Collection:
N-12®
Diameter - Outside:
48 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
120
NSF Certified:
No
PipeTubing Size:
42 in
UL Listed:
No