24 in. Concrete HDPE Adapter Fitting
N-12® 24 in. Concrete HDPE Adapter Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- HDPE smooth wall cylinder
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Extrusion weld inner diameter and outer diameter
- Snaps together for fast connections
- Connects cut ends of the pipe together
- Protects against leaking at the joints
- Customizable fabricated fittings available
Documents
Specifications
- ASTM:
- ASTM D-3350, ASTM F-2306
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 23-4/5 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No