This product requires certification to purchase.

4 in. Bell End HDPE 90 Degree Elbow

ADS®

N-12® 4 in. Bell End HDPE 90 Degree Elbow

  • Fast #
  • Part #A0499ST
  • Item #1855652
  • Manufacturer Part #0499ST
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 4 in. Bell End HDPE 90 Degree Elbow

  • Fast #
  • Part #A0499ST
  • Item #1855652
  • Manufacturer Part #0499ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 300
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • N-12® soil-tight molded injection fittings
  • Replaces 0499AN
  • Requires Certification

Specifications

Application:
Drainage
Clean Bagged:
No
Collection:
N-12®
Elbow Degree:
90°
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UL Listed:
No
UPC:
096942640671