This product requires certification to purchase.

4 in. Split Corrugated HDPE Single Wall Coupling

You last purchased this on
 
ADS®

N-12® 4 in. Split Corrugated HDPE Single Wall Coupling

Brand image
You last purchased this on
 
ADS®

N-12® 4 in. Split Corrugated HDPE Single Wall Coupling

  • Fast #
  • Part #A0411AA
  • Item #902275
  • Manufacturer Part #0411AA
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Clean Bagged:
No
Collection:
N-12®
Color Finish Name:
Black
End Connection 1:
Split
End Connection 2:
Split
End Connections:
Split
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Length:
3-4/5 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No