This product requires certification to purchase.

6 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

You last purchased this on
 
ADS®

N-12® 6 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #A06150020IBDW
  • Item #3626636
  • Manufacturer Part #06150020IBDW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

N-12® 6 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #A06150020IBDW
  • Item #3626636
  • Manufacturer Part #06150020IBDW
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 720 Lift: 8460
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Minimum 60% recycled high density polyethylene content
  • Sustainable infrastructure
  • Requires Certification

Specifications

AASHTO:
AASHTO M-294
ASTM:
ASTM F-2648, ASTM F-477, ASTM F-2306, ASTM D-2321
Application:
Roof Drainage, Gravity System, Heavy Duty, Storm Drainage
CSA Certified:
CSA B182.8
Collection:
N-12®
Color Finish Name:
Black
Diameter - Outside:
6-9/10 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
120
NSF Certified:
No
Pipe Wall Type:
Dual Wall
PipeTubing Size:
6 in
Pressure - Maximum:
70 psi