6 in. x 20 ft. HDPE Drainage Pipe
N-12® 6 in. x 20 ft. HDPE Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 720 Lift: 8460-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
- Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
- Lightweight product for best installed cost and maximizing delivery and installation efficiency
- Structurally designed corrugated exterior to support typical construction and long term loading
- Molded-in structure support and a pebbled texture for slip-resistant safety
- Includes a Fit-Flo molded-in drain and is available in white, bone & bisque with matching drain cover
- Additional drain cover options are available for purchase in these popular finishes, Brushed Nickel, Stainless Steel, Polished Brass and Antique Bronze
Specifications
- AASHTO:
- AASHTO M-294
- ASTM:
- ASTM D-2321, ASTM D-3212, ASTM D-3350, ASTM F-2306, ASTM F-2648
- Application:
- Storm Drainage
- CSA Certified:
- CSA B182.8
- Collection:
- N-12®
- Diameter - Outside:
- 6-9/10 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 120
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 6 in