This product requires certification to purchase.

8 x 4 in. Spigot x Bell End Plastic Reducer

You last purchased this on
 
ADS®

N-12® 8 x 4 in. Spigot x Bell End Plastic Reducer

  • Fast #
  • Part #A0874WT
  • Item #2180545
  • Manufacturer Part #0874WT
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

N-12® 8 x 4 in. Spigot x Bell End Plastic Reducer

  • Fast #
  • Part #A0874WT
  • Item #2180545
  • Manufacturer Part #0874WT
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Injection molded
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Water Tight
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
4 in
Fitting Sizes:
8 in x 4 in
Fitting Type:
Reducer
Length:
4-3/10 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No