This product requires certification to purchase.

18 x 12 in. Bell End Watertight HDPE Reducer

You last purchased this on
 
ADS®

N-12® Sure-Lok® 18 x 12 in. Bell End Watertight HDPE Reducer

  • Fast #
  • Part #A1874AN65B
  • Item #3640692
  • Manufacturer Part #1874AN65B
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

N-12® Sure-Lok® 18 x 12 in. Bell End Watertight HDPE Reducer

  • Fast #
  • Part #A1874AN65B
  • Item #3640692
  • Manufacturer Part #1874AN65B
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Water Tight
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Clean Bagged:
No
Collection:
N-12® Sure-Lok®
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
12 in
Fitting Sizes:
18 in x 12 in
Fitting Type:
Reducer
Length:
15-2/5 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No