1 in. x 100 ft. Plain End SIDR 7 Plastic Pressure Pipe
PolyFlex™ 1 in. x 100 ft. Plain End SIDR 7 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Roll: 100 Case: 100 Pallet: 1800-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2239, ASTM D-2737
- AWWA:
- AWWA C-901, AWWA C-651
- Application:
- Water Supply
- Collection:
- PolyFlex™
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-349/1000 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 120
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Schedule Class:
- SDR 7
- UL Listed:
- No
- Wall Thickness:
- 0.15 in