1 in. x 100 ft. SIDR 7 Plastic Pressure Pipe
PolyFlex™ 1 in. x 100 ft. SIDR 7 Plastic Pressure Pipe
Package Quantity Info:
FT: 1 RL: 100 CA: 100 PT: 1600-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- PolyFlex™
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- NSF Certified:
- Yes
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SIDR 7
- UL Listed:
- No