This product requires certification to purchase.

10 x 10 x 8 in. Reducing Single Manifold Tee

You last purchased this on
 
ADS®

SC-310™ 10 x 10 x 8 in. Reducing Single Manifold Tee

  • Fast #
  • Part #A1051AN3108
  • Item #4848292
  • Manufacturer Part #1051AN3108
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

SC-310™ 10 x 10 x 8 in. Reducing Single Manifold Tee

  • Fast #
  • Part #A1051AN3108
  • Item #4848292
  • Manufacturer Part #1051AN3108
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
SC-310™
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
8 in
Fitting Sizes:
10 in x 10 in x 8 in
Fitting Type:
Reducing