This product requires certification to purchase.

12 x 12 in. SC310 Manifold 90 Degree Bend

You last purchased this on
 
ADS®

StormTech® 12 x 12 in. SC310 Manifold 90 Degree Bend

  • Fast #
  • Part #A1298AN31
  • Item #4848400
  • Manufacturer Part #1298AN31
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

StormTech® 12 x 12 in. SC310 Manifold 90 Degree Bend

  • Fast #
  • Part #A1298AN31
  • Item #4848400
  • Manufacturer Part #1298AN31
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
StormTech®
End Connection 1:
Plain End
End Connection 2:
Plain End
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in