This product requires certification to purchase.

24 in. Retention Bend

You last purchased this on
 
ADS®

StormTech® MC-3500™ 24 in. Retention Bend

Brand image
You last purchased this on
 
ADS®

StormTech® MC-3500™ 24 in. Retention Bend

  • Fast #
  • Part #A2498AN3524
  • Item #4848326
  • Manufacturer Part #2498AN3524
5 out of 5 Customer Rating

X Points
$2,388.80
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
StormTech® MC-3500™
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Straight, Manifold, 90°



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing