SC740 Manifold 90 Degree Bend
StormTech® SC740 Manifold 90 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- StormTech®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in