2 in. x 100 ft. Plain End Plastic Drainage Pipe
Turf Flow® 2 in. x 100 ft. Plain End Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Roll: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- More effective use of soil nutrients
- Reduced risk of turf disease
- Maximum playability
- Reduced compaction
- Drainage removes soluble salts
- Safer surfaces
- Installation involves minimal turf disruption
- Long-term effective drainage
Specifications
- AASHTO:
- AASHTO M-252
- ASTM:
- ASTM D-2412, ASTM D-3350
- Application:
- Drainage
- Collection:
- Turf Flow®
- Color Finish Name:
- Black
- Diameter - Outside:
- 2-2/5 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Single Wall Perforated
- PipeTubing Size:
- 2 in