1-1/2 in. Plastic Spray Shield
1-1/2 in. Plastic Spray Shield
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI Class 150
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 19 in
- Material:
- Plastic
- Material Type:
- PTFE
- Pressure Class:
- 150#
- Product Type:
- Spray Shield
- Width:
- 5-1/8 in