3 in. Plastic Spray Shield
3 in. Plastic Spray Shield
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI Class 150
- Fits Pipe Size:
- 3 in
- Length:
- 26-9/16 in
- Material:
- Plastic
- Material Type:
- PTFE
- Pressure Class:
- 150#
- Product Type:
- Spray Shield
- Width:
- 6-3/4 in