Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI Class 150
- Fits Pipe Size:
- 2 in
- Length:
- 21-7/8 in
- Material:
- Plastic
- Material Type:
- PTFE
- Pressure Class:
- 150#
- Product Type:
- Spray Shield
- Width:
- 5-5/16 in