This product requires certification to purchase.

275 Degree F Rubber Block

You last purchased this on
 
Advance Products & Systems

Innerlynx® 275 Degree F Rubber Block

  • Fast #
  • Part #AIL275C
  • Item #2026109
  • Manufacturer Part #IL275C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Advance Products & Systems

Innerlynx® 275 Degree F Rubber Block

  • Fast #
  • Part #AIL275C
  • Item #2026109
  • Manufacturer Part #IL275C
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pressure rating 40 psig
  • Test Port 10/32 in x 2-1/2 in
  • Wall thickness 2-1/2 in
  • 1/8 in National Pipe Thread nipple TIG welded to the head side
  • Requires the use of a deep well socket to install
  • Made in USA
  • Requires Certification

Specifications

Collection:
Innerlynx®
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
275
UL Listed:
Yes