Penetration Seal 410C
Innerlynx® Penetration Seal 410C
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pressure rating 40 psig
- Test Port 3/8 in x 5-1/2 in
- Wall thickness 5-5/8 in
- 1/8 in National Pipe Thread nipple TIG welded to the head side
- Requires the use of a deep well socket to install
- Made in USA
Specifications
- ASTM:
- ASTM D-2240, ASTM D-412
- Collection:
- Innerlynx®
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 250
- UL Listed:
- Yes