8 x 4 in. Wrap End Sealant
Model AW 8 x 4 in. Wrap End Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Model AW
- Diameter - Inside 1:
- 4 in
- Diameter - Outside:
- 8 in
- Fits Pipe Size:
- 4 in
- Fitting Type:
- End Seal Wrap, Seal
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, Silicone, Neoprene, Nitrile
- UL Listed:
- No