This product requires certification to purchase.

20 Gauge 16 x 14 in. Wall Mount Hand Service Sink Stainless Steel with Splash Mounted Faucet

You last purchased this on
 
Advance Tabco

20 Gauge 16 x 14 in. Wall Mount Hand Service Sink Stainless Steel with Splash Mounted Faucet

  • Fast #
  • Part #A7PS60
  • Item #425514
  • Manufacturer Part #7-PS-60
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Advance Tabco

20 Gauge 16 x 14 in. Wall Mount Hand Service Sink Stainless Steel with Splash Mounted Faucet

  • Fast #
  • Part #A7PS60
  • Item #425514
  • Manufacturer Part #7-PS-60
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hand sink wall mount
  • NSF Certified
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm."
Sink Bowl Size:
10 in x 14 in x 5 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel