Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Basic unit
- Double hole punch
- Basket drain
- Wall bracket
- 12 lbs 2 cf
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 10 in x 14 in x 5 in
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- Less than 20 in