This product requires certification to purchase.

Wall Mount 2-Hole Hand Sink with Faucet in Stainless Steel

You last purchased this on
 
Advance Tabco

Wall Mount 2-Hole Hand Sink with Faucet in Stainless Steel

  • Fast #
  • Part #A7PS50
  • Item #1348456
  • Manufacturer Part #7-PS-50
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Advance Tabco

Wall Mount 2-Hole Hand Sink with Faucet in Stainless Steel

  • Fast #
  • Part #A7PS50
  • Item #1348456
  • Manufacturer Part #7-PS-50
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Spec-line unit
  • Splash mounted faucet
  • Lever operated drain with overflow
  • P-trap and wall bracket
  • 15 lbs 2 cf
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm."
Sink Bowl Size:
17-1/4 in x 15-1/4 in x 5 in
Sink Installation Type:
Top Mount
Sink Material:
Stainless Steel