This product requires certification to purchase.

17 in. x 20 in. Plastic Vertical Condensate Drain Pan

You last purchased this on
 
Advanced Distributor Products

17 in. x 20 in. Plastic Vertical Condensate Drain Pan

  • Fast #
  • Part #A76793700
  • Item #3034323
  • Manufacturer Part #76793700
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Advanced Distributor Products

17 in. x 20 in. Plastic Vertical Condensate Drain Pan

  • Fast #
  • Part #A76793700
  • Item #3034323
  • Manufacturer Part #76793700
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Configuration:
Vertical
Height:
2 in
Length:
20 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
17 in