2.5-3 Ton - Aluminum Slab - Cased Evaporator Coil - 17.5" W
2.5-3 Ton - Aluminum Slab - Cased Evaporator Coil - 17.5" W
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 36000
- Coil Type:
- B
- MBH:
- 36
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3 Ton